Biological Buffers
- Mfr # T60050-10000.0
- Zoro # G024787946
product price:
$
1,526.99
/ea
Free Shipping & Returns
Key Features
CAS Number
1185-53-1
Container Material
Plastic
Storage Temperature
Room Temperature
Shelf Life
24 mo
Form
Crystal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T60050-10000.0
- Zoro #
- G024787946
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- CAS Number
- 1185-53-1
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- Form
- Crystal
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- pH Level
- 4.2 - 5.0
- Volume
- 10 kg
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Molecular Weight
- 157.6 g/mol
- Application
- Research or Further Manufacturing Use Only
- Container Type
- Bucket
- Chemical Formula
- C4H11NO3 ¿ HCl
- Product Type
- TRIS Hydrochloride [Tris (hydroxymethyl) aminomethane HCl]
- Color
- White
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 1185-53-1, Molecular Weight 157.6 g/mol, Chemical Formula C4H11NO3 ¿ HCl, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.