Biological Buffers
- Mfr # T62650-5000.0
- Zoro # G524783233
product price:Â
$
763.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H11NO3
CAS Number
77-86-1
Application
Research or Further Manufacturing Use Only
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Shelf Life
36 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T62650-5000.0
- Zoro #
- G524783233
- UPC #
- -
- Country of Origin
- China
- Item
- Biological Buffers
- Chemical Formula
- C4H11NO3
- CAS Number
- 77-86-1
- Application
- Research or Further Manufacturing Use Only
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 36 mo
- Quantity
- 1
- Calibration Certificate
- No
- Container Material
- Plastic
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 121.14 g/mol
- Color
- White
- Product Type
- TRIS Amino Buffer
- pH Level
- 10.0 - 11.5
- Volume
- 5 kg
- Container Type
- Bucket
- Form
- Crystalline Powder
- Storage Temperature
- Room Temperature
- Wire Color
- White
Description
Biological Buffers, Concentration Not Applicable, CAS Number 77-86-1, Molecular Weight 121.14 g/mol, Chemical Formula C4H11NO3, APHA Not Applicable, Chemical Family Type Buffer, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.