Shop RPI
See all product information
Create Account
Blocking Reagents
- Mfr # B41500-200.0
- Zoro # G824790399
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Calibration Certificate
No
CAS Number
1185-53-1 (Tris-HCl), 26628-22-8 (Sodium Azide), 7647-14-5 (Sodium Chloride), 7732-18-5 (Water), 9048-46-8 (BSA (Bovine Albumin))
Quantity
1
Application
Research or Further Manufacturing Use Only
Color
Colorless
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B41500-200.0
- Zoro #
- G824790399
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Blocking Reagents
- Calibration Certificate
- No
- CAS Number
- 1185-53-1 (Tris-HCl), 26628-22-8 (Sodium Azide), 7647-14-5 (Sodium Chloride), 7732-18-5 (Water), 9048-46-8 (BSA (Bovine Albumin))
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Color
- Colorless
- Form
- Liquid
- Chemical Properties
- BSE/TSE Free
- Storage Temperature - Maximum
- -20 Degrees C
- Product Type
- BSA Blocking Buffer Solution
- Shelf Life
- 18 mo
- Volume
- 200 mL
- pH Level
- 7.2 - 7.6
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Wire Color
- Colorless
Description
Blocking Reagents, Concentration Not Applicable, CAS Number 1185-53-1 (Tris-HCl), 26628-22-8 (Sodium Azide), 7647-14-5 (Sodium Chloride), 7732-18-5 (Water), 9048-46-8 (BSA (Bovine Albumin)), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.