Shop RPI
See all product information
Create Account
Blocking Reagents
- Mfr # B81000-500.0
- Zoro # G024790649
product price:Â
$
455.99
/ea
Free Shipping & Returns
Key Features
pH Level
7.20 - 7.60
Shelf Life
18 mo
Storage Temperature - Maximum
-20 Degrees C
CAS Number
1185-53-1, 26628-22-8, 7647-14-5, 77-86-1, 7732-18-5, 9005-64-5, 9048-46-8
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B81000-500.0
- Zoro #
- G024790649
- UPC #
- -
- Country of Origin
- United States
- Item
- Blocking Reagents
- pH Level
- 7.20 - 7.60
- Shelf Life
- 18 mo
- Storage Temperature - Maximum
- -20 Degrees C
- CAS Number
- 1185-53-1, 26628-22-8, 7647-14-5, 77-86-1, 7732-18-5, 9005-64-5, 9048-46-8
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Blotto-Tween 20 Blocking Solution
- Volume
- 500 mL
- Container Type
- Bottle
- Solubility Type
- Water
- Color
- Yellow
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Plastic
- Form
- Liquid
- Wire Color
- Yellow
Description
Blocking Reagents, Concentration Not Applicable, CAS Number 1185-53-1, 26628-22-8, 7647-14-5, 77-86-1, 7732-18-5, 9005-64-5, 9048-46-8, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.