Zoro Homepage

BSA Blocking Buffer Solution in TBS with Azide, 200 ml

  • Mfr # B41500-200.0

  • Zoro # G604967645


product price: $192.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B41500-200.0
Zoro #
G604967645
UPC #
-
Country of Origin
United States

Description

Solubility: Water
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Clear Solution
pH: 7.2 - 7.6
Shipping Weight: 1 lbs
Shipping Dimensions: 5.11 x 5.11 x 5.11
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.