Shop RPI
See all product information
Create Account
L-+-Tartaric Acid 2R, 3R-+-Tartaric acid/ L- Threaric acid, 500 Grams
- Mfr # T78350-500.0
- Zoro # G216554714
product price:Â
$
46.39
/ea
Key Features
Chemical Family Type
#NAME?
Type
Biochemical Reagents
Container Size
500 g
For Use With
Research or further manufacturing use only, not for food or drug use.
CAS Number
87-69-4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T78350-500.0
- Zoro #
- G216554714
- UPC #
- -
- Country of Origin
- Unknown
- Item
- L-(+)-Tartaric Acid [(2R, 3R)-(+)-Tartaric acid/ L- Threaric acid], 500 Grams
- Chemical Family Type
- #NAME?
- Type
- Biochemical Reagents
- For Use With
- Research or further manufacturing use only, not for food or drug use.
- CAS Number
- 87-69-4
- Molecular Weight
- 150.09 g/mol
Dimensions
- Container Size
- 500 g
Description
Common Name: 2R, 3R-+-Tartaric acid/ L- Threaric acidCAS Number: 87-69-4Molecular Weight: 150.09Chemical Formula: C4H6O6Storage Temperature: Room TemperatureStorage Conditions: Room TemperatureAppearance: Colorless or translucent or a white powder Arsenic As: 2 ppmAssay Dried Basis: 99.7 - 100.5 %Heavy Metals as Pb: 2 ppmLoss on Drying: 0.5 %Oxalate Test: Pass Test Residue on Ignition: 0.05 %Specific Rotation: +12.0 - +13.0 Sulfate Test: Pass Test BSE/TSE Free: BSE/TSE Free Country of Origin: China Shipping Weight: 1.2 lbsShipping Dimensions: 3.50 x 7.00 x 3.50Research or further manufacturing use only, not for food or drug use.
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.