Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cantharidin, 150 MG

  • Mfr # C30070-0.15

  • Zoro # G404967609


product price: $2,098.99
/ea
Free Shipping & Returns

Key Features

For Use With
Research or further manufacturing use only, not for food or drug use.
Chemical Family Type
Cantharidin
Molecular Weight
196.2 g/mol
Type
Biochemical Reagents
CAS Number
56-25-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C30070-0.15
Zoro #
G404967609
UPC #
-
Country of Origin
United States

Dimensions

Container Size
150 MG

Details

For Use With
Research or further manufacturing use only, not for food or drug use.
Item
Cantharidin, 150 Milligrams
Chemical Family Type
Cantharidin
Molecular Weight
196.2 g/mol
Type
Biochemical Reagents
CAS Number
56-25-7

Description

CAS Number: 56-25-7
Molecular Weight: 196.2
Chemical Formula: C10H12O4
Solubility: DMSO, Ethanol
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: White Powder
Identification (NMR): Conforms
Purity (HPLC): 98 %
Solubility (DMSO or Ethanol): Pass
Shipping Weight: 0.1301 lbs
Shipping Dimensions: 1.25 x 1.75 x 1.25
Research or further manufacturing use only, not for food or drug use.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.