Shop RPI
See all product information
Create Account
Carbohydrates
- Mfr # G32040-10000.0
- Zoro # G824784947
product price:Â
$
491.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
BSE/TSE Free, Dextrose Anhydrous
Container Material
Plastic
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Storage Temperature
Room Temperature
Chemical Formula
C6H12O6
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- G32040-10000.0
- Zoro #
- G824784947
- UPC #
- -
- Country of Origin
- China
- Item
- Carbohydrates
- Chemical Properties
- BSE/TSE Free, Dextrose Anhydrous
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Chemical Formula
- C6H12O6
- Solubility Type
- Water
- Shelf Life
- 36 mo
- Quantity
- 1
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bucket
- Molecular Weight
- 180.16 g/mol
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Color
- White
- Volume
- 10 kg
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Product Type
- D-(+)-Glucose [Dextrose Anhydrous]
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 50-99-7
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 50-99-7, Molecular Weight 180.16 g/mol, Chemical Formula C6H12O6, APHA Not Applicable, Chemical Grade USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.