Carbohydrates
- Mfr # R20600-500.0
- Zoro # G624784949
product price:Â
$
1,809.99
/ea
Free Shipping & Returns
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Formula
C6H12O5 - H2O
Application
Research or Further Manufacturing Use Only
For Laboratory Technique
HPLC
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- R20600-500.0
- Zoro #
- G624784949
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Carbohydrates
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Formula
- C6H12O5 - H2O
- Application
- Research or Further Manufacturing Use Only
- For Laboratory Technique
- HPLC
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- White to Off-White
- Shelf Life
- 12 mo
- Volume
- 500 g
- Product Type
- L-(+)-Rhamnose Monohydrate
- Storage Temperature
- Room Temperature
- Chemical Properties
- BSE/TSE Free, Monohydrate
- CAS Number
- 10030-85-0
- Purity
- 98 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Material
- Plastic
- Quantity
- 1
- Form
- Crystalline Powder
- Molecular Weight
- 182.17 g/mol
- Container Type
- Can
- Wire Color
- White to Off-White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 10030-85-0, Molecular Weight 182.17 g/mol, Chemical Formula C6H12O5 - H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.