Shop SPECTRUM
See all product information
Create Account
Creatinine, NF, 25g
- Mfr # C1403-25GM04
- Zoro # G8060932
product price:Â
$
103.99
/ea
Free Shipping & Returns
Key Features
Chemical Formula
C4H7N3O
Molecular Weight
F.W. 113.12
CAS Number
60-27-5
Chemical Grade
NF
Chemical Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1403-25GM04
- Zoro #
- G8060932
- UPC #
- -
- Country of Origin
- United States
- Item
- Creatinine, NF
- Chemical Formula
- C4H7N3O
- Molecular Weight
- F.W. 113.12
- CAS Number
- 60-27-5
- Chemical Grade
- NF
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
- Chemical Container Material
- Plastic
Dimensions
- Chemical Container Size
- 25 g
Description
Creatinine, NF, CAS Number 60-27-5, Molecular Weight F.W. 113.12, Chemical Formula C4H7N3O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade NF, Chemical Container Size 25 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.