Carbohydrates
- Mfr # S23080-500.0
- Zoro # G824788594
product price:Â
$
35.35
/ea
Key Features
Chemical Formula
C6H14O6
Container Material
Plastic
Molecular Weight
182.2 g/mol
pH Level
3.5 - 7.0
Product Type
D-Sorbitol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S23080-500.0
- Zoro #
- G824788594
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Carbohydrates
- Chemical Formula
- C6H14O6
- Container Material
- Plastic
- Molecular Weight
- 182.2 g/mol
- pH Level
- 3.5 - 7.0
- Product Type
- D-Sorbitol
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 50-70-4
- Solubility Type
- Water
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Chemical Properties
- BSE/TSE Free
- Volume
- 500 g
- Color
- White
- Storage Temperature
- Room Temperature
- Shelf Life
- 24 mo
- For Laboratory Technique
- HPLC
- Form
- Crystalline Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Wire Color
- White
Description
Carbohydrates, Concentration Not Applicable, CAS Number 50-70-4, Molecular Weight 182.2 g/mol, Chemical Formula C6H14O6, APHA Not Applicable, Chemical Grade FCC, USP, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.