Shop SPECTRUM
See all product information
Create Account
Cprc Ntrt, Hydrate, Crstl, Rgnt, ACS, 500g
- Mfr # C1405-500GM
- Zoro # G7912709
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
241.6
Chemical Grade
ACS
Shipping Restrictions
UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
Chemical Formula
Cu(NO3)2 x 3H2O
Chemical Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C1405-500GM
- Zoro #
- G7912709
- UPC #
- -
- Country of Origin
- United States
- Item
- Cupric Nitrate, Hydrate, Crystal, Reagents, ACS
- Molecular Weight
- 241.6
- Chemical Grade
- ACS
- Shipping Restrictions
- UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
- Chemical Formula
- Cu(NO3)2 x 3H2O
- Chemical Container Material
- Plastic
- CAS Number
- 19004-19-4
- Chemical Container Type
- Bottle
- Shelf Life
- 24 mo
Dimensions
- Chemical Container Size
- 500 g
Description
Cupric Nitrate, Hydrate, Crystal, Reagent, ACS, CAS Number 19004-19-4, Molecular Weight 241.6, Chemical Formula Cu(NO3)2 x 3H2O, Chemical Container Material Plastic, Chemical Container Type Bottle, Chemical Grade ACS, Chemical Container Size 500 g, Chemical Family Type Analytical Reagents, Shelf Life 24 mo, Shipping Restrictions UN1477, Nitrate, Inorganic, n.o.s. (Cupric Nitrate), 5.1, PG III
Documents & Resources
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.