
Cefpodoxime Free Acid, 5 G
Mfr # C60500-5.0
Zoro # G004967610
product price: $652.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C60500-5.0
Zoro #
G004967610
UPC #
-
Country of Origin
China
Description
CAS Number: 80210-62-4
Molecular Weight: 427.46 g/mol
Chemical Formula: C15H17N5O6S2
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Yellowish white powder
Assay (Anhydrous): 95.0 %
Identification (HPLC): Matches reference
Related Substances (7-AMCA): 0.1 %
Related Substances (Cefetamet): 1.0 %
Related Substances (Cefotaxime): 1.0 %
Related Substances (CTDA): 0.5 %
Transmittance: 75.0 %
Water: 3.0 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Molecular Weight: 427.46 g/mol
Chemical Formula: C15H17N5O6S2
Solubility: DMSO
Storage Temperature: -20C
Storage Conditions: Freezer
Appearance: Yellowish white powder
Assay (Anhydrous): 95.0 %
Identification (HPLC): Matches reference
Related Substances (7-AMCA): 0.1 %
Related Substances (Cefetamet): 1.0 %
Related Substances (Cefotaxime): 1.0 %
Related Substances (CTDA): 0.5 %
Transmittance: 75.0 %
Water: 3.0 %
Shipping Weight: 0.1199 lbs
Shipping Dimensions: 3.38 x 4.63 x 3.38
Research or further manufacturing use only, not for food or drug use.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.