Shop All Chemicals Starting with C
Rpi
Cytosine, 500g
Mfr # C55000-500.0
Zoro # G903560547
product price: $1,842.99
/ea
Free Shipping & Returns
$1,842.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Solubility 0.5M HCl
- Storage Temp. Room Temperature
- Container Material Plastic
- Shelf Life 18 mo
- Container Size 500 g
Product Information
- Brand Rpi
- MFR # C55000-500.0
- Zoro # G903560547
- UPC # N
- Country of Origin China
- Category Chemicals Starting with C
Dimensions
Container Size | 500 g |
Details
Description
Cytosine, Container Size 500 g, Solubility 0.5M HCl, Form Powder, Container Material Plastic, Storage Temp. Room Temperature, Shelf Life 18 mo
Restrictions
- Hazardous material
- This item has been restricted from sale in the following states: PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORNING PYREX Replacement 3 L Beaker without Han (1010-BO)
- COLEMAN Mantle Insta-Clip (2000026607)
- AMSCOPE 7X-90X Trinocular Zoom Stereo Microscope Head (SM790T)
- TAYLOR TECHNOLOGIES R-0871-C-12 Fas-Dpd Titrating Reagent, Chlorine (TA60077)
- RPI Calcium Chloride, 10 KG (C20010-10000.0)
- ROAD RUNNER Scotwood Calcium Chloride/Magnesium Chloride/Sodium Chloride Pellet Ice Melt 20 lb (20B-RR)
- HI-YIELD Calcium Nitrate Pf 4 Lb (32118)
- Rpi Chemicals Starting with C