Shop RPI
See all product information
Create Account
Detergents
- Mfr # 200120
- Zoro # G124791188
product price:Â
$
73.39
/ea
Key Features
Container Material
Plastic
Calibration Certificate
No
CAS Number
64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water)
Application
Research or Further Manufacturing Use Only
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 200120
- Zoro #
- G124791188
- UPC #
- -
- Country of Origin
- United States
- Item
- Detergents
- Container Material
- Plastic
- Calibration Certificate
- No
- CAS Number
- 64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water)
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Liquid
- Shelf Life
- 24 mo
- Quantity
- 1
- Color
- Colorless to Yellow
- Chemical Properties
- BSE/TSE Free
- Product Type
- Water Bath Clear Algae Inhibitor
- Volume
- 8 oz
- Wire Color
- Colorless to Yellow
Description
Detergents, Concentration Not Applicable, CAS Number 64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.