Dyes and Stains
- Mfr # T89200-5.0
- Zoro # G524782946
product price:Â
$
71.35
/ea
Key Features
Container Material
Glass
Molecular Weight
305.83 g/mol
Quantity
1
Volume
5 g
Color
Green to Black-Green
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- T89200-5.0
- Zoro #
- G524782946
- UPC #
- -
- Country of Origin
- Multiple
Details
- Item
- Dyes and Stains
- Container Material
- Glass
- Molecular Weight
- 305.83 g/mol
- Quantity
- 1
- Volume
- 5 g
- Color
- Green to Black-Green
- Product Type
- Toluidine Blue
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 92-31-9
- Container Type
- Bottle
- Calibration Certificate
- No
- Chemical Properties
- BSE/TSE Free
- Form
- Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Chemical Formula
- C15H16ClN3S
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Green to Black-Green
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 92-31-9, Molecular Weight 305.83 g/mol, Chemical Formula C15H16ClN3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.