Shop RPI
See all product information
Create Account
Detergents
- Mfr # 200124
- Zoro # G124791751
product price:Â
$
48.95
/ea
Key Features
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Chemical Properties
BSE/TSE Free
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Product Type
Water Bath Clear Algae Inhibitor
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 200124
- Zoro #
- G124791751
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Detergents
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- Water Bath Clear Algae Inhibitor
- Container Material
- Plastic
- Shipping Restrictions
- UN2920
- Quantity
- 1
- Form
- Liquid
- Storage Temperature
- Room Temperature
- Color
- Colorless to Yellow
- Volume
- 4 oz
- Shelf Life
- 24 mo
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water)
- Container Type
- Bottle
- Calibration Certificate
- No
- Wire Color
- Colorless to Yellow
Description
Detergents, Concentration Not Applicable, CAS Number 64-17-5 (Ethanol), 68424-85-1 (Benzalkonium Chloride), 7732-18-5 (Water), Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions UN2920, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.