Detergents/Surfactants
- Mfr # C41010-100.0
- Zoro # G824783513
product price:Â
$
3,258.99
/ea
Free Shipping & Returns
Key Features
Solubility Type
Water
Calibration Certificate
No
Volume
100 g
Form
Powder
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C41010-100.0
- Zoro #
- G824783513
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Detergents/Surfactants
- Solubility Type
- Water
- Calibration Certificate
- No
- Volume
- 100 g
- Form
- Powder
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Color
- White
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- CHAPS [3-[(3-Cholamidopropyl)-Dimethylammonio]-1-Propanesulfonate]
- CAS Number
- 75621-03-3
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C32H58N2SO7
- Purity
- 99 %
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Shelf Life
- 30 mo
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Molecular Weight
- 614.9 g/mol
- Quantity
- 1
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 75621-03-3, Molecular Weight 614.9 g/mol, Chemical Formula C32H58N2SO7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 30 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.