Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # T89100-500.0
- Zoro # G524788672
product price:Â
$
1,394.99
/ea
Free Shipping & Returns
Key Features
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Form
Powder
Container Type
Can
Application
Research or Further Manufacturing Use Only
Chemical Formula
C34H24N6Na4O14S4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T89100-500.0
- Zoro #
- G524788672
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Powder
- Container Type
- Can
- Application
- Research or Further Manufacturing Use Only
- Chemical Formula
- C34H24N6Na4O14S4
- Solubility Type
- Water
- Calibration Certificate
- No
- Color
- Black
- Molecular Weight
- 960.82 g/mol
- CAS Number
- 72-57-1
- Shelf Life
- 36 mo
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Product Type
- Trypan Blue
- Volume
- 500 g
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Wire Color
- Black
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 72-57-1, Molecular Weight 960.82 g/mol, Chemical Formula C34H24N6Na4O14S4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.