Detergents/Surfactants
- Mfr # C92500-0.5
- Zoro # G524792402
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Shipping Restrictions
Chemical Not Regulated For Transport
Container Type
Bottle
Volume
500 mg
Container Material
Plastic
Chemical Formula
C32H58N2O8S
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C92500-0.5
- Zoro #
- G524792402
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Details
- Item
- Detergents/Surfactants
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Container Type
- Bottle
- Volume
- 500 mg
- Container Material
- Plastic
- Chemical Formula
- C32H58N2O8S
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Calibration Certificate
- No
- Shelf Life
- 12 mo
- Storage Temperature
- Room Temperature
- For Laboratory Technique
- HPLC
- Solubility Type
- Water
- Form
- Powder
- pH Level
- 5.0 - 8.0
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- CAS Number
- 82473-24-3
- Product Type
- CHAPSO [3-[(3-Cholamidopropyl) Dimethylammonio]-2-Hydroxy-1-Propanesulfonate]
- Molecular Weight
- 630.88 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 82473-24-3, Molecular Weight 630.88 g/mol, Chemical Formula C32H58N2O8S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 12 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.