Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # N59000-100.0
- Zoro # G824791426
product price:Â
$
92.69
/ea
Key Features
Quantity
1
Application
Research or Further Manufacturing Use Only
Form
Liquid
Color
Colorless
Container Material
Glass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N59000-100.0
- Zoro #
- G824791426
- UPC #
- -
- Country of Origin
- United States
- Item
- Detergents/Surfactants
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Form
- Liquid
- Color
- Colorless
- Container Material
- Glass
- Container Type
- Bottle
- CAS Number
- 9002-93-1
- Shelf Life
- 24 mo
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Product Type
- Nonidet P-40 Substitute
- Volume
- 100 mL
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Calibration Certificate
- No
- Wire Color
- Colorless
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 9002-93-1, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.