Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # P18100-5.0
- Zoro # G124785668
product price:Â
$
220.99
/ea
Free Shipping & Returns
Key Features
Chemical Properties
Odorless
Color
Purple
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Form
Liquid
Shelf Life
18 mo
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P18100-5.0
- Zoro #
- G124785668
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Dyes and Stains
- Chemical Properties
- Odorless
- Color
- Purple
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Form
- Liquid
- Shelf Life
- 18 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Product Type
- Protein Gel-Loading Dye
- Volume
- 5 mL
- Container Material
- Plastic
- Storage Temperature
- Room Temperature
- Quantity
- 1
- CAS Number
- 151-21-3, 56-81-5, 7647-01-0, 77-86-1, 7732-18-5
- Wire Color
- Purple
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 151-21-3, 56-81-5, 7647-01-0, 77-86-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.