Shop RPI
See all product information
Create Account
Detergents/Surfactants
- Mfr # P20390-18.9
- Zoro # G524789952
product price:Â
$
565.99
/ea
Free Shipping & Returns
Key Features
CAS Number
9005-65-6
Product Type
Tween 80 (Polyoxyethylenesorbitan Monooleate)
Storage Temperature
Room Temperature
Solubility Type
Water
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- P20390-18.9
- Zoro #
- G524789952
- UPC #
- -
- Country of Origin
- United States
- Item
- Detergents/Surfactants
- CAS Number
- 9005-65-6
- Product Type
- Tween 80 (Polyoxyethylenesorbitan Monooleate)
- Storage Temperature
- Room Temperature
- Solubility Type
- Water
- Container Material
- Plastic
- Shelf Life
- 24 mo
- Form
- Liquid
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Volume
- 18.9 L
- Color
- Yellow to Amber
- Container Type
- Bucket
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Quantity
- 1
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Yellow to Amber
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 9005-65-6, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
WARNING:
This product can expose you to chemicals including 1,4-Dioxane,
which is known to the State of California to cause cancer, and Ethylene oxide,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.