Dyes and Stains
- Mfr # M25160-100.0
- Zoro # G024794319
product price:Â
$
169.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
373.91 g/mol
Application
Research or Further Manufacturing Use Only
Chemical Properties
BSE/TSE Free, Trihydrate
Shelf Life
60 mo
Volume
100 g
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M25160-100.0
- Zoro #
- G024794319
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Molecular Weight
- 373.91 g/mol
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free, Trihydrate
- Shelf Life
- 60 mo
- Volume
- 100 g
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Color
- Green-Black
- Container Material
- Glass
- Storage Temperature
- Room Temperature
- Chemical Formula
- C16H18N3ClS. 3H2O
- Container Type
- Bottle
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Product Type
- Methylene Blue Trihydrate
- Quantity
- 1
- CAS Number
- 7220-79-3
- Form
- Powder
- Calibration Certificate
- No
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Wire Color
- Green-Black
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 7220-79-3, Molecular Weight 373.91 g/mol, Chemical Formula C16H18N3ClS. 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.