Doxorubicin Hydrochloride, Powder, 10mg
Mfr # D43010-0.01
Zoro # G104967770
product price:Â $300.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 99%
Product Type
Doxorubicin Hydrochloride, Powder
Molecular Weight
580
Form
Powder
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D43010-0.01
Zoro #
G104967770
UPC #
-
Country of Origin
Germany
Dimensions
Container Size
10 mg
Details
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 99%
Product Type
Doxorubicin Hydrochloride, Powder
Molecular Weight
580
Form
Powder
Item
Doxorubicin Hydrochloride, Powder
Shelf Life
18 mo
Solubility
Water
Chemical Formula
2(C52H98N16O13) 5H2SO4
CAS Number
25316-40-9
Description
Doxorubicin Hydrochloride, Powder, CAS Number 25316-40-9, Purity Greater Than 99 Percent, Container Size 10 mg, Form Powder, Molecular Weight 580, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula 2(C52H98N16O13) 5H2SO4, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.