Doxorubicin Hydrochloride, Powder, 50mg

  • Mfr # D43010-0.05

  • Zoro # G804967766


product price:  $1,278.99
/ea
Free Shipping & Returns

Key Features

Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C27H29NO11 HCI
Form
Powder
Molecular Weight
580
Purity
Greater Than 99%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D43010-0.05
Zoro #
G804967766
UPC #
-
Country of Origin
Germany

Dimensions

Container Size
50 mg

Details

Storage Temp.
2 Degrees to 8 Degrees C
Item
Doxorubicin Hydrochloride, Powder
Chemical Formula
C27H29NO11 HCI
Form
Powder
Molecular Weight
580
Purity
Greater Than 99%
Shelf Life
18 mo
Product Type
Doxorubicin Hydrochloride, Powder
Solubility
Water
CAS Number
25316-40-9

Description

Doxorubicin Hydrochloride, Powder, CAS Number 25316-40-9, Purity Greater Than 99 Percent, Container Size 50 mg, Form Powder, Molecular Weight 580, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C27H29NO11 HCI, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.