Doxycycline Hydrochloride, 100g

  • Mfr # D43020-100.0

  • Zoro # G004967771


product price:  $1,481.99
/ea
Free Shipping & Returns

Key Features

Purity
Greater Than 99%
Product Type
Doxycycline Hydrochloride
Shelf Life
18 mo
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D43020-100.0
Zoro #
G004967771
UPC #
-
Country of Origin
China

Dimensions

Container Size
100 g

Details

Purity
Greater Than 99%
Product Type
Doxycycline Hydrochloride
Shelf Life
18 mo
Form
Powder
Storage Temp.
2 Degrees to 8 Degrees C
Chemical Formula
C27H29NO11 HCL
Item
Doxycycline Hydrochloride
Molecular Weight
480.9
Solubility
Water
CAS Number
10592-13-9

Description

Doxycycline Hydrochloride, CAS Number 10592-13-9, Purity Greater Than 99 Percent, Container Size 100 g, Form Powder, Molecular Weight 480.9, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C27H29NO11 HCL, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.