Doxycycline Hydrochloride, 10g
Mfr # D43020-10.0
Zoro # G504967769
product price:Â $213.99
/ea
Free Shipping & Returns
Key Features
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 99%
Chemical Formula
C27H29NO11 HCL
Molecular Weight
480.9
Product Type
Doxycycline Hydrochloride
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
D43020-10.0
Zoro #
G504967769
UPC #
-
Country of Origin
China
Dimensions
Container Size
10 g
Details
Storage Temp.
2 Degrees to 8 Degrees C
Purity
Greater Than 99%
Chemical Formula
C27H29NO11 HCL
Molecular Weight
480.9
Item
Doxycycline Hydrochloride
Product Type
Doxycycline Hydrochloride
Form
Powder
Shelf Life
18 mo
CAS Number
10592-13-9
Solubility
Water
Description
Doxycycline Hydrochloride, CAS Number 10592-13-9, Purity Greater Than 99 Percent, Container Size 10 g, Form Powder, Molecular Weight 480.9, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C27H29NO11 HCL, Shelf Life 18 mo
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
PR
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.