Doxycycline Hydrochloride, 250g

  • Mfr # D43020-250.0

  • Zoro # G904967758


product price:  $3,659.99
/ea
Free Shipping & Returns

Key Features

Shelf Life
18 mo
Molecular Weight
480.9
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Purity
Greater Than 99%
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
D43020-250.0
Zoro #
G904967758
UPC #
-
Country of Origin
China

Dimensions

Container Size
250 g

Details

Shelf Life
18 mo
Item
Doxycycline Hydrochloride
Molecular Weight
480.9
Storage Temp.
2 Degrees to 8 Degrees C
Form
Powder
Purity
Greater Than 99%
Chemical Formula
C22H24N2O8 HCl
Solubility
Water
CAS Number
10592-13-9
Product Type
Doxycycline Hydrochloride

Description

Doxycycline Hydrochloride, CAS Number 10592-13-9, Purity Greater Than 99 Percent, Container Size 250 g, Form Powder, Molecular Weight 480.9, Solubility Water, Storage Temp. 2 Degrees to 8 Degrees C, Chemical Formula C22H24N2O8 HCl, Shelf Life 18 mo

Restrictions

Hazardous material
This item has been restricted from sale in the following states: PR

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.