Dyes and Stains
- Mfr # A70050-25.0
- Zoro # G624783829
product price:Â
$
294.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Chemical Properties
BSE/TSE Free
Shipping Restrictions
Chemical Not Regulated For Transport
Chemical Formula
C15H16ClN3S
Standards
NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A70050-25.0
- Zoro #
- G624783829
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dyes and Stains
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Formula
- C15H16ClN3S
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Container Material
- Glass
- CAS Number
- 531-55-5
- Color
- Brown to Black-Green
- Product Type
- Azure B
- Container Type
- Bottle
- Molecular Weight
- 305.83 g/mol
- Calibration Certificate
- No
- Form
- Crystalline Powder
- Volume
- 25 g
- Storage Temperature
- Room Temperature
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Wire Color
- Brown to Black-Green
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 531-55-5, Molecular Weight 305.83 g/mol, Chemical Formula C15H16ClN3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.