Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # C25250-5.0
- Zoro # G724793384
product price:Â
$
71.35
/ea
Key Features
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Container Type
Bottle
Storage Temperature
Room Temperature
CAS Number
6104-59-2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C25250-5.0
- Zoro #
- G724793384
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dyes and Stains
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- CAS Number
- 6104-59-2
- Container Material
- Glass
- Calibration Certificate
- No
- Product Type
- Coomassie Blue R-250
- Form
- Crystalline Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Chemical Formula
- C45H44N3O7S2Na
- Color
- Blue to Red
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Molecular Weight
- 825.99 g/mol
- Volume
- 5 g
- Wire Color
- Blue to Red
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 6104-59-2, Molecular Weight 825.99 g/mol, Chemical Formula C45H44N3O7S2Na, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Stain, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.