Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # C25250-500.0
- Zoro # G424783241
product price:Â
$
1,419.99
/ea
Free Shipping & Returns
Key Features
Container Material
Plastic
Color
Blue to Red
Product Type
Coomassie Blue R-250
Application
Research or Further Manufacturing Use Only
Calibration Certificate
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C25250-500.0
- Zoro #
- G424783241
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Container Material
- Plastic
- Color
- Blue to Red
- Product Type
- Coomassie Blue R-250
- Application
- Research or Further Manufacturing Use Only
- Calibration Certificate
- No
- CAS Number
- 6104-59-2
- Quantity
- 1
- Volume
- 500 g
- Chemical Formula
- C45H44N3O7S2Na
- Container Type
- Can
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 825.99 g/mol
- Form
- Crystalline Powder
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Storage Temperature
- Room Temperature
- Wire Color
- Blue to Red
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 6104-59-2, Molecular Weight 825.99 g/mol, Chemical Formula C45H44N3O7S2Na, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Stain, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.