Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # M25160-500.0
- Zoro # G824783872
product price:Â
$
674.99
/ea
Free Shipping & Returns
Key Features
Product Type
Methylene Blue Trihydrate
Shipping Restrictions
Chemical Not Regulated For Transport
Calibration Certificate
No
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Molecular Weight
373.91 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M25160-500.0
- Zoro #
- G824783872
- UPC #
- -
- Country of Origin
- India
Details
- Item
- Dyes and Stains
- Product Type
- Methylene Blue Trihydrate
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Molecular Weight
- 373.91 g/mol
- Storage Temperature
- Room Temperature
- Container Type
- Can
- CAS Number
- 7220-79-3
- Application
- Research or Further Manufacturing Use Only
- Color
- Green-Black
- Container Material
- Plastic
- Chemical Properties
- BSE/TSE Free, Trihydrate
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Form
- Powder
- Chemical Formula
- C16H18N3ClS. 3H2O
- Shelf Life
- 60 mo
- Volume
- 500 g
- Quantity
- 1
- Wire Color
- Green-Black
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 7220-79-3, Molecular Weight 373.91 g/mol, Chemical Formula C16H18N3ClS. 3H2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 60 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.