Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # N92000-1000.0
- Zoro # G324791131
product price:Â
$
1,862.99
/ea
Free Shipping & Returns
Key Features
Volume
1 kg
Container Type
Can
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
485-47-2
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N92000-1000.0
- Zoro #
- G324791131
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Volume
- 1 kg
- Container Type
- Can
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 485-47-2
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Container Material
- Plastic
- pH Level
- 4.6 - 5.6
- Form
- Crystalline Powder
- Shelf Life
- 36 mo
- Color
- Yellow
- Molecular Weight
- 178.14 g/mol
- Product Type
- Ninhydrin Reagent
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Quantity
- 1
- Chemical Formula
- C9H6O4
- Application
- Research or Further Manufacturing Use Only
- Storage Temperature
- Room Temperature
- Wire Color
- Yellow
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 485-47-2, Molecular Weight 178.14 g/mol, Chemical Formula C9H6O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.