Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # P18100-1.0
- Zoro # G824785463
product price:Â
$
44.29
/ea
Key Features
Container Type
Bottle
Calibration Certificate
No
Container Material
Plastic
Shelf Life
18 mo
Color
Purple
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- P18100-1.0
- Zoro #
- G824785463
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Dyes and Stains
- Container Type
- Bottle
- Calibration Certificate
- No
- Container Material
- Plastic
- Shelf Life
- 18 mo
- Color
- Purple
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 151-21-3, 56-81-5, 7647-01-0, 77-86-1, 7732-18-5
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Chemical Properties
- Odorless
- Product Type
- Protein Gel-Loading Dye
- Volume
- 1 mL
- Quantity
- 1
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Storage Temperature
- Room Temperature
- Form
- Liquid
- Wire Color
- Purple
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 151-21-3, 56-81-5, 7647-01-0, 77-86-1, 7732-18-5, Molecular Weight Not Applicable, Chemical Formula Not Applicable, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 18 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.