Dyes and Stains
- Mfr # N92000-100.0
- Zoro # G024786451
product price:Â
$
319.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature
Room Temperature
CAS Number
485-47-2
Volume
100 g
Color
Yellow
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N92000-100.0
- Zoro #
- G024786451
- UPC #
- -
- Country of Origin
- India
- Item
- Dyes and Stains
- Storage Temperature
- Room Temperature
- CAS Number
- 485-47-2
- Volume
- 100 g
- Color
- Yellow
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Application
- Research or Further Manufacturing Use Only
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- pH Level
- 4.6 - 5.6
- Chemical Formula
- C9H6O4
- Form
- Crystalline Powder
- Shelf Life
- 36 mo
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Calibration Certificate
- No
- Container Type
- Can
- Product Type
- Ninhydrin Reagent
- Molecular Weight
- 178.14 g/mol
- Quantity
- 1
- Wire Color
- Yellow
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 485-47-2, Molecular Weight 178.14 g/mol, Chemical Formula C9H6O4, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life 36 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.