Shop RPI
See all product information
Create Account
Dyes and Stains
- Mfr # T89200-100.0
- Zoro # G024793336
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Application
Research or Further Manufacturing Use Only
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Shipping Restrictions
Chemical Not Regulated For Transport
CAS Number
92-31-9
Molecular Weight
305.83 g/mol
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T89200-100.0
- Zoro #
- G024793336
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Dyes and Stains
- Application
- Research or Further Manufacturing Use Only
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 92-31-9
- Molecular Weight
- 305.83 g/mol
- Chemical Formula
- C15H16ClN3S
- Calibration Certificate
- No
- Volume
- 100 g
- Container Type
- Can
- Chemical Properties
- BSE/TSE Free
- Product Type
- Toluidine Blue
- Form
- Powder
- Container Material
- Plastic
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Storage Temperature
- Room Temperature
- Quantity
- 1
- Color
- Green to Black-Green
- Wire Color
- Green to Black-Green
Description
Dyes and Stains, Concentration Not Applicable, CAS Number 92-31-9, Molecular Weight 305.83 g/mol, Chemical Formula C15H16ClN3S, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Dye, Calibration Certificate No, Shelf Life Not Applicable, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.