Detergents/Surfactants
- Mfr # C41010-1000.0
- Zoro # G624783591
product price:Â
$
6,389.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
30 mo
Quantity
1
Chemical Formula
C32H58N2SO7
Storage Temperature
Room Temperature
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- C41010-1000.0
- Zoro #
- G624783591
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Detergents/Surfactants
- Shelf Life
- 30 mo
- Quantity
- 1
- Chemical Formula
- C32H58N2SO7
- Storage Temperature
- Room Temperature
- Container Material
- Plastic
- Calibration Certificate
- No
- Product Type
- CHAPS [3-[(3-Cholamidopropyl)-Dimethylammonio]-1-Propanesulfonate]
- Application
- Research or Further Manufacturing Use Only
- Color
- White
- Volume
- 1 kg
- Shipping Restrictions
- Chemical Not Regulated For Transport
- CAS Number
- 75621-03-3
- Container Type
- Can
- Molecular Weight
- 614.9 g/mol
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Purity
- 99 %
- Form
- Powder
- Wire Color
- White
Description
Detergents/Surfactants, Concentration Not Applicable, CAS Number 75621-03-3, Molecular Weight 614.9 g/mol, Chemical Formula C32H58N2SO7, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 30 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.