Electrophoresis Reagents
- Mfr # A20098-500.0
- Zoro # G624789043
product price:Â
$
2,870.99
/ea
Free Shipping & Returns
Key Features
Form
Powder
CAS Number
9012-36-6
Moisture Content
10 %
Color
White
Storage Temperature
Room Temperature
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- A20098-500.0
- Zoro #
- G624789043
- UPC #
- -
- Country of Origin
- Spain
Details
- Item
- Electrophoresis Reagents
- Form
- Powder
- CAS Number
- 9012-36-6
- Moisture Content
- 10 %
- Color
- White
- Storage Temperature
- Room Temperature
- Compatible Product Type
- Universal
- Volume
- 500 g
- Container Type
- Can
- Product Type
- LM Sieve Agarose
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Wire Color
- White
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.