Biochemical Reagents
- Mfr # N30110-10.0
- Zoro # G624791176
product price:
$
684.99
/ea
Free Shipping & Returns
Key Features
Storage Temperature - Minimum
2 Degrees C
Solubility Type
Water
Container Material
Glass
Chemical Properties
Oxidized Free
Shipping Restrictions
Chemical Not Regulated For Transport
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- N30110-10.0
- Zoro #
- G624791176
- UPC #
- -
- Country of Origin
- Japan
- Item
- Biochemical Reagents
- Storage Temperature - Minimum
- 2 Degrees C
- Solubility Type
- Water
- Container Material
- Glass
- Chemical Properties
- Oxidized Free
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Volume
- 10 g
- Molecular Weight
- 681.4 g/mol (Monohydrate)/663.4 g/mol (Anhydrous)
- Purity
- 95 %
- Container Type
- Bottle
- Application
- Research or Further Manufacturing Use Only
- Quantity
- 1
- Color
- White to Off-White
- Calibration Certificate
- No
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Product Type
- NAD [ß-NAD] [ß-Nicotinamide Adenine Dinucleotide, Oxidized Free Acid Hydrate]
- Chemical Formula
- C21H27N7O14P2 ¿ XH2O
- Storage Temperature - Maximum
- 8 Degrees C
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- CAS Number
- 53-84-9
- Form
- Powder
- Shelf Life
- 24 mo
- Wire Color
- White to Off-White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 53-84-9, Molecular Weight 681.4 g/mol (Monohydrate)/663.4 g/mol (Anhydrous), Chemical Formula C21H27N7O14P2 ¿ XH2O, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.