Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # A20135-500.0
Zoro # G124793144
product price:Â
$
3,284.99
/ea
Free Shipping & Returns
Key Features
Compatible Product Type
Universal
Volume
500 g
Storage Temperature
Room Temperature
Sulfate Concentration
0.11 %
Container Type
Can
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20135-500.0
- Zoro #
- G124793144
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Reagents
- Compatible Product Type
- Universal
- Volume
- 500 g
- Storage Temperature
- Room Temperature
- Sulfate Concentration
- 0.11 %
- Container Type
- Can
- Color
- White
- CAS Number
- 9012-36-6
- Gelling Point
- 35 Degrees C
- Electroendosmosis
- Less Than or Equal To 0.15 -Mr
- Solubility Type
- Water
- Product Type
- Agarose UHR
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Form
- Powder
- Moisture Content
- 7 %
- Application
- DNA/RNA Fragments from 5 to 500 bp
Description
Electrophoresis Reagents, CAS Number 9012-36-6, Chemical Formula Not Applicable