Shop RPI
See all product information
Create Account
Electrophoresis Reagents
- Mfr # A20500-10.0
- Zoro # G524789549
product price:Â
$
45.49
/ea
Key Features
Chemical Formula
H8N2O8S2
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Special Information
BSE/TSE Free
Form
Powder
Compatible Product Type
Universal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A20500-10.0
- Zoro #
- G524789549
- UPC #
- -
- Country of Origin
- United States
- Item
- Electrophoresis Reagents
- Chemical Formula
- H8N2O8S2
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Special Information
- BSE/TSE Free
- Form
- Powder
- Compatible Product Type
- Universal
- Color
- White
- Product Type
- Ammonium Persulfate [APS]
- CAS Number
- 7727-54-0
- Storage Temperature
- Room Temperature
- Molecular Weight
- 228.2 g/mol
- Volume
- 10 g
- Features
- BSE/TSE Free
- Solubility Type
- Water
- Application
- Catalyst for Acrylamide Gel Polymerization
- Container Type
- Bottle
Description
Electrophoresis Reagents, CAS Number 7727-54-0, Molecular Weight 228.2 g/mol, Chemical Formula H8N2O8S2