Biochemical Reagents
- Mfr # E16800-4.0
- Zoro # G124788676
product price:Â
$
470.99
/ea
Free Shipping & Returns
Key Features
Shelf Life
24 mo
Container Type
Jug
Special Information
Research or Further Manufacturing use Only, not for Food or Drug use
Quantity
1
Application
Research or Further Manufacturing Use Only
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- E16800-4.0
- Zoro #
- G124788676
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Biochemical Reagents
- Shelf Life
- 24 mo
- Container Type
- Jug
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Quantity
- 1
- Application
- Research or Further Manufacturing Use Only
- Chemical Properties
- BSE/TSE Free
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Molecular Weight
- 61.08 g/mol
- Color
- Colorless
- CAS Number
- 141-43-5
- Form
- Liquid
- Calibration Certificate
- No
- Product Type
- Ethanolamine
- Volume
- 4 L
- Container Material
- Plastic
- Chemical Formula
- C2H7NO
- Wire Color
- Colorless
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 141-43-5, Molecular Weight 61.08 g/mol, Chemical Formula C2H7NO, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.