Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # B41700-250.0
Zoro # G124790990
product price:Â
$
79.65
/ea
Key Features
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Solubility Type
Water
CAS Number
1185-53-1, 151-21-3, 77-86-1, 7732-18-5
Special Information
BSE/TSE Free
Buffer System
Blot Stripping
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- B41700-250.0
- Zoro #
- G124790990
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrophoresis Reagents
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Solubility Type
- Water
- CAS Number
- 1185-53-1, 151-21-3, 77-86-1, 7732-18-5
- Special Information
- BSE/TSE Free
- Buffer System
- Blot Stripping
- Compatible Product Type
- Universal
- Volume
- 250 mL
- Features
- BSE/TSE Free
- Container Type
- Bottle
- Storage Temperature
- Room Temperature
- Product Type
- Blot Stripping Buffer 4X Solution
- Color
- Colorless
Description
Electrophoresis Reagents, CAS Number 1185-53-1, 151-21-3, 77-86-1, 7732-18-5, Chemical Formula Not Applicable
Restrictions
Hazardous material