Shop RPI
See all product information
Create Account
Electrophoresis Reagents
Mfr # RCS-50
Zoro # G524794277
product price:Â
$
225.99
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue
Storage Temperature
Room Temperature
Volume
100 mL
Standards
European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
Container Type
Bottle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- RCS-50
- Zoro #
- G524794277
- UPC #
- -
- Country of Origin
- United States
Details
- Item
- Electrophoresis Reagents
- Color
- Dark Blue
- Storage Temperature
- Room Temperature
- Volume
- 100 mL
- Standards
- European Directive EN 149, European Directive EN 166, NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133, OSHA 29 CFR 1910.134, OSHA HCS 29 CFR 1910
- Container Type
- Bottle
- CAS Number
- 6104-59-2, 64-17-5, 64-19-7, 7732-18-5
- Product Type
- Rapid Commassie Stain
- Solubility Type
- Water
- Compatible Product Type
- Universal
Description
Electrophoresis Reagents, CAS Number 6104-59-2, 64-17-5, 64-19-7, 7732-18-5, Chemical Formula Not Applicable
Restrictions
Hazardous material