Shop RPI
See all product information
Create Account
Biochemical Reagents
- Mfr # K92100-100.0
- Zoro # G424782879
product price:Â
$
711.99
/ea
Free Shipping & Returns
Key Features
Molecular Weight
184.19 g/mol
Application
Research or Further Manufacturing Use Only
CAS Number
997-43-3
Volume
100 g
Container Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K92100-100.0
- Zoro #
- G424782879
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Biochemical Reagents
- Molecular Weight
- 184.19 g/mol
- Application
- Research or Further Manufacturing Use Only
- CAS Number
- 997-43-3
- Volume
- 100 g
- Container Material
- Plastic
- Calibration Certificate
- No
- Container Type
- Can
- Product Type
- 2-Ketoglutaric Acid Monopotassium Salt
- Special Information
- Research or Further Manufacturing use Only, not for Food or Drug use
- Standards
- NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
- Shelf Life
- 24 mo
- Color
- White
- Chemical Formula
- C5H5O5K
- Shipping Restrictions
- Chemical Not Regulated For Transport
- Quantity
- 1
- Form
- Crystalline Powder
- Wire Color
- White
Description
Biochemical Reagents, Concentration Not Applicable, CAS Number 997-43-3, Molecular Weight 184.19 g/mol, Chemical Formula C5H5O5K, APHA Not Applicable, Chemical Grade Lab, Chemical Family Type Reagent, Calibration Certificate No, Shelf Life 24 mo, Shipping Restrictions Chemical Not Regulated For Transport, Standards NIOSH (US)/EN 166(EU), NIOSH/MSHA/European Directive EN 149, OSHA 29 CFR 1910.133/European Directive EN 166, OSHA 29 CFR 1910.134/European Directive EN 149, OSHA HCS 29 CFR 1910
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.