Shop RPI
See all product information
Create Account
Growth Media:Capsulated
Mfr # L24033-500.0
Zoro # G924784472
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Application
Microbiology
Media Type
LB Agar
Product Form
Capsule
Shelf Life
48 mo
Minimum Storage Temperature - Centigrade
30 Degrees C
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L24033-500.0
- Zoro #
- G924784472
- UPC #
- -
- Country of Origin
- United States
- Item
- Growth Media:Capsulated
- Application
- Microbiology
- Media Type
- LB Agar
- Product Form
- Capsule
- Shelf Life
- 48 mo
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Container Type
- Can
- Product Type
- LB Agar, Low Salt Formula, Granulated, 500 G
Description
Growth Media:Capsulated, Media Type LB Agar, Size 500g, Product Form Capsule, Container Type Can, Shelf Life 48 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C