DRBC Agar, 500g
- Mfr # 1.00466.0500
- Zoro # G0209827
product price:Â
$
136.99
/ea
Free Shipping & Returns
Key Features
Size
500g
Package Type
Poly Bottle
Reference Methods
APHA, BAM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1.00466.0500
- Zoro #
- G0209827
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Size
- 500g
Details
- Item
- DRBC Agar (Dichloran Rose Bengal Chloramphenicol Agar)
- Package Type
- Poly Bottle
- Reference Methods
- APHA, BAM
Description
DRBC Agar (Dichloran Rose Bengal Chloramphenicol Agar), Size 500g, Reference Methods APHA, BAM
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.