Shop RPI
See all product information
Create Account
Growth Media:Capsulated
- Mfr # S25040-1000.0
- Zoro # G324793395
product price:Â
$
356.99
/ea
Free Shipping & Returns
Key Features
Container Type
Can
Shelf Life
36 mo
Product Form
Capsule
Application
Microbiology
Size
1 kg
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- S25040-1000.0
- Zoro #
- G324793395
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 1 kg
Details
- Item
- Growth Media:Capsulated
- Container Type
- Can
- Shelf Life
- 36 mo
- Product Form
- Capsule
- Application
- Microbiology
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- SOB Broth
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- SOB Broth, 500ml Capsules, 1 KG
Description
Growth Media:Capsulated, Media Type SOB Broth, Size 1 kg, Product Form Capsule, Container Type Can, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.