Shop RPI
See all product information
Create Account
Growth Media:Powder
- Mfr # C40010-5000.0
- Zoro # G824784701
product price:Â
$
1,831.99
/ea
Free Shipping & Returns
Key Features
Product Form
Powder
Maximum Storage Temperature - Centigrade
15 Degrees C
Media Type
Cystine Heart Agar
Application
Microbiology
Container Type
Bucket
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C40010-5000.0
- Zoro #
- G824784701
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Size
- 5 kg
Details
- Item
- Growth Media:Powder
- Product Form
- Powder
- Maximum Storage Temperature - Centigrade
- 15 Degrees C
- Media Type
- Cystine Heart Agar
- Application
- Microbiology
- Container Type
- Bucket
- Shelf Life
- 36 mo
- Minimum Storage Temperature - Centigrade
- 30 Degrees C
- Product Type
- Cystine Heart Agar, 5 KG
Description
Growth Media:Powder, Media Type Cystine Heart Agar, Size 5 kg, Product Form Powder, Container Type Bucket, Shelf Life 36 mo, Reference Methods Not Applicable, Standards Not Applicable, Application Microbiology, Maximum Storage Temperature - Centigrade 15 Degrees C, Minimum Storage Temperature - Centigrade 30 Degrees C
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.